Zoro Homepage

Lock, Mortise , Satin Chrome

  • Mfr # 1341191

  • Zoro # G502225960


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Length
3 in
Includes
(2) Keys
Width
2 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1341191
Zoro #
G502225960
UPC #
-
Country of Origin
United States

Dimensions

Length
3 in
Width
2 in
Height
2 in

Details

Item
Mortise Lock
Material
Brass
Includes
(2) Keys

Description

Material: Brass ;Width: 1" | 25 Mm ;Includes: 2-Keys ;Depth: 1 1/8" | 29 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.