Zoro Homepage

Lock & Stop Strainer 2" Kit

  • Mfr # 111952

  • Zoro # G103525742


product price: $98.59
/ea
Free Shipping & Returns

Key Features

Width
1 in
Height
1 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111952
Zoro #
G103525742
UPC #
-
Country of Origin
Unknown

Dimensions

Width
1 in
Height
1 in
Length
6 in

Details

Item
Lock and Stop Strainer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.