Zoro Homepage

Lock, Strainer (W/ Screw)

  • Mfr # 1002013

  • Zoro # G702212678


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Includes
Screw
Height
0.25 in
Width
16.50 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1002013
Zoro #
G702212678
UPC #
-
Country of Origin
United States

Dimensions

Height
0.25 in
Width
16.50 in
Length
5 in

Details

Item
Strainer Lock
Includes
Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.