Zoro Homepage

Magnetic Latch/Strike

  • Mfr # 266332

  • Zoro # G002242788


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Length (in)
11.5 in
Locking
No
Height (in)
5 in
Width (in)
1.1875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
266332
Zoro #
G002242788
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
11.5 in
Height (in)
5 in
Width (in)
1.1875 in

Details

Locking
No

Description

11-1/2" Long Overall, ;Screw Centers = 4-3/16" And 5-3/16";Width 1-3/16";R25-1700-Nc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.