Zoro Homepage

Magnetic Light Stick

  • Mfr # 721623

  • Zoro # G302297389


product price: $32.19
/ea

Key Features

Features
Water Resistant, (6) LEDs; Uses (3) AAA Batteries
Length
6.50 in
Includes
(3) AAA Batteries
Type
Magnetic
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
721623
Zoro #
G302297389
UPC #
-
Country of Origin
United States

Dimensions

Length
6.50 in
Height
1 in
Width
1.50 in

Details

Item
Magnetic Light Stick
Features
Water Resistant, (6) LEDs; Uses (3) AAA Batteries
Includes
(3) AAA Batteries
Type
Magnetic

Description

Water Resistant, Clip To Your Pocket Or Collar, 6 Leds ;Uses (3) Aaa Batteries - Ap# 72-1320 If Needed.;Batteries Are Included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.