Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male Disconnect (Pk 10) 16-14 Blue, 1/4 Pk

  • Mfr # 851069

  • Zoro # G702337913


product price: $20.69
/pk 10, $2.07/ea

Key Features

Length (in)
3.5 in
Width (in)
3 in
Height (in)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
851069
Zoro #
G702337913
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
3.5 in
Width (in)
3 in
Height (in)
1 in

Description

Tin Plated Copper Trminals, Vinyl Insulated.;Male Flat Quick Disconnect Push-On, Fully Insulated.;Color Blue;1/4" Tab;Wire Gauge 16-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.