Zoro Homepage

Manometer

  • Mfr # 721116

  • Zoro # G002311675


product price: $76.35
/ea
Free Shipping & Returns

Key Features

For Use With
Tubing, Fitting and Magnet to hold in Upright Position
Features
0 to 15 in Scale
Width
4 in
Height
1 in
Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
721116
Zoro #
G002311675
UPC #
-
Country of Origin
Hong Kong

Dimensions

Width
4 in
Height
1 in
Length
17 in

Details

Item
Straight Tube Manometer
For Use With
Tubing, Fitting and Magnet to hold in Upright Position
Features
0 to 15 in Scale
Type
Straight Tube

Description

Straight Tube ;0"-15" Scale, Complete With Tubbing, Fitting And Magnet To;Hold In Upright Position.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.