Zoro Homepage

Marker, "Sharpie" , Fine, Black

  • Mfr # 1391050

  • Zoro # G402226197


product price: $4.55
/ea
Sold in multiples of 2 for $9.10

Key Features

Width
0.50 in
Color
Black
Length
5.50 in
Height
0.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1391050
Zoro #
G402226197
UPC #
-
Country of Origin
Unknown

Dimensions

Width
0.50 in
Length
5.50 in
Height
0.50 in

Details

Item
Marker
Color
Black

Description

Color: Black Ink ;Weight: .02 Lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.