Zoro Homepage

Masher, Potato18-1/2"L, B Lack

  • Mfr # 2261161

  • Zoro # G102236748


product price: $28.15
/ea

Key Features

Overall Length
18.50 in
Overall Width (In.)
0.50 in
Color
Black
Overall Height (In.)
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2261161
Zoro #
G102236748
UPC #
-
Country of Origin
China

Dimensions

Overall Length
18.50 in
Overall Width (In.)
0.50 in
Overall Height (In.)
4.75 in

Details

Item
Potato Masher
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.