
Floor Mat, 6 in W x 39 in L, Black
Mfr # 2801783
Zoro # G102252069
product price:Â $346.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Single Material Construction
Rubber
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2801783
Zoro #
G102252069
UPC #
-
Country of Origin
United States
Dimensions
Length
39 in
Width
6 in
Details
Item
Floor Mat
Color
Black
Single Material Construction
Rubber
Description
Color: Black ;Material: Rubber ;Length: 5' | 1524 Mm ;Width: 3' | 914 Mm ;Height: 3/8" | 10 Mm ;Temperature Range: -40 C | -40 F
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.