Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAVRIK GAS HOSE , 1" X 48"

  • Mfr # 8016549

  • Zoro # G805832438


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Length (in)
23 in
Inner Diameter (in)
1 in
Quick Disconnect
No
Color
Yellow
Outer Diameter (in)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8016549
Zoro #
G805832438
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
23 in
Inner Diameter (in)
1 in
Outer Diameter (in)
1 in

Details

Quick Disconnect
No
Color
Yellow
Swivels
No

Description

Gas hose 48 in (L) 1 in Connection Stainless steel; corrugated tube and braiding PVC coating Rotational; end fitting Yellow color Temperature resistant up to; 350 DEG.F CSA certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.