Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAVRIK GAS HOSE , 1/2" X 36"

  • Mfr # 8016542

  • Zoro # G405832142


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Inner Diameter (in)
0.5 in
Color
Yellow
Swivels
No
Quick Disconnect
No
Outer Diameter (in)
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8016542
Zoro #
G405832142
UPC #
-
Country of Origin
United States

Dimensions

Inner Diameter (in)
0.5 in
Outer Diameter (in)
0.5 in
Length (in)
16.38 in

Details

Color
Yellow
Swivels
No
Quick Disconnect
No

Description

Gas hose 36 in (L) 1/2 in Connection Stainless; steel corrugated tube and braiding PVC; coating Rotational end fitting Yellow; color Temperature resistant up to 350 DEG.F CSA certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.