Zoro Homepage

MAVRIK GAS HOSE KIT , 1" X 36", W/ SWIVEL

  • Mfr # 8016566

  • Zoro # G105832688


product price: $677.99
/ea
Free Shipping & Returns

Key Features

Width (in)
10 in
Height (in)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8016566
Zoro #
G105832688
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
10 in
Height (in)
3 in

Description

Gas hose 36 in (L) 1 in Connection Stainless steel; corrugated tube and braiding PVC coating Includes; quick disconnect, gas ball valve, 90 DEG. elbow, SwivelGuard; swivel connector, and restraining cable with; hardware Rotational end fitting Yellow; color Temperature resistant up to 350 DEG.F CSA certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.