Zoro Homepage

MAVRIK GAS HOSE KIT , 1" X 48", W/ SWIVEL

  • Mfr # 8016567

  • Zoro # G605832652


product price: $640.99
/ea
Free Shipping & Returns

Key Features

Length (in)
26.5 in
Swivels
Yes
Inner Diameter (in)
1 in
Color
Yellow
Quick Disconnect
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8016567
Zoro #
G605832652
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
26.5 in
Inner Diameter (in)
1 in
Outer Diameter (in)
1 in

Details

Swivels
Yes
Color
Yellow
Quick Disconnect
Yes

Description

Gas hose 48 in (L) 1 in Connection Stainless steel; corrugated tube and braiding PVC coating Includes; quick disconnect, gas ball valve, 90 DEG. elbow, SwivelGuard; swivel connector, and restraining cable with; hardware Rotational end fitting Yellow; color Temperature resistant up to 350 DEG.F CSA certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.