Zoro Homepage

MAVRIK GAS HOSE KIT , 1" X 60", W/ SWIVEL

  • Mfr # 8016568

  • Zoro # G205832557


product price: $644.99
/ea
Free Shipping & Returns

Key Features

Inner Diameter (in)
1 in
Outer Diameter (in)
1 in
Quick Disconnect
Yes
Color
Yellow
Swivels
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8016568
Zoro #
G205832557
UPC #
-
Country of Origin
United States

Dimensions

Inner Diameter (in)
1 in
Outer Diameter (in)
1 in
Length (in)
28 in

Details

Quick Disconnect
Yes
Color
Yellow
Swivels
Yes

Description

Gas hose 48 in (L) 1 in Connection Stainless steel; corrugated tube and braiding PVC coating Includes; quick disconnect, gas ball valve, 90 DEG. elbow, SwivelGuard; swivel connector, and restraining cable with; hardware Rotational end fitting Yellow; color Temperature resistant up to 350 DEG.F CSA certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.