Zoro Homepage

MAVRIK GAS HOSE KIT , 1/2" X 36", W/ SWIVEL

  • Mfr # 8016560

  • Zoro # G005832771


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Features
Rotational End; PVC Coating; 1/2 in Connection; Swivel
Material
Stainless Steel
Includes
Quick Disconnect; Gas Ball Valve; 90 deg Elbow; Swivel Guard Swivel Connector; Restraining Cable; With Hardware
Length
36 In
Height
2.75in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8016560
Zoro #
G005832771
UPC #
-
Country of Origin
United States

Dimensions

Length
36 In
Height
2.75in
Width
10.75 in

Details

Item
Mavrik Gas Hose Kit
Features
Rotational End; PVC Coating; 1/2 in Connection; Swivel
Material
Stainless Steel
Includes
Quick Disconnect; Gas Ball Valve; 90 deg Elbow; Swivel Guard Swivel Connector; Restraining Cable; With Hardware

Description

Gas hose 36 in (L) 1/2 in Connection Stainless; steel corrugated tube and braiding PVC; coating Includes, quick disconnect, gas ball valve, 90 DEG.; elbow, SwivelGuard swivel connector, and restraining cable; with hardware Rotational end fitting Yellow; color Temperature resistant up to 350 DEG.F CSA certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.