Zoro Homepage

MAVRIK GAS HOSE KIT , 1/2" X 48", W/ SWIVEL

  • Mfr # 8016561

  • Zoro # G505832769


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Inner Diameter (in)
0.5 in
Color
Yellow
Outer Diameter (in)
0.5 in
Length (in)
26.63 in
Quick Disconnect
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8016561
Zoro #
G505832769
UPC #
-
Country of Origin
United States

Dimensions

Inner Diameter (in)
0.5 in
Outer Diameter (in)
0.5 in
Length (in)
26.63 in

Details

Color
Yellow
Quick Disconnect
Yes
Swivels
Yes

Description

Gas hose 48 in (L) 1/2 in; Connection Stainless steel corrugated tube and; braiding PVC coating Includes, quick disconnect, gas; ball valve, 90 DEG. elbow, SwivelGuard swivel connector, and; restraining cable with hardware Rotational end; fitting Yellow color Temperature resistant up to; 350 DEG.F CSA certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.