Zoro Homepage

Measuring Spoon Set , 4 Sizes

  • Mfr # 2801328

  • Zoro # G202244728


product price: $1.59
/ea
Sold in multiples of 6 for $9.54

Key Features

Width
2 in
Height
0.25 in
Material
Aluminum
Includes
1/4 in Teaspoon; 1/2 in Teaspoon; 1 in Teaspoon; 1 Tablespoon
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2801328
Zoro #
G202244728
UPC #
-
Country of Origin
India

Dimensions

Width
2 in
Height
0.25 in
Length
5 in

Details

Item
Measuring Spoon Set
Material
Aluminum
Includes
1/4 in Teaspoon; 1/2 in Teaspoon; 1 in Teaspoon; 1 Tablespoon

Description

Material: Aluminum ;Includes: 1/4 Tsp, 1/2 Tsp, 1 Tsp, 1 Tbsp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.