
Meat Tenderizer 3
Mfr # 186221
Zoro # G802224809
product price: $32.99
/eaKey Features
Height (in)
1 in
Length (in)
1 in
Dishwasher Safe
Yes
Width (in)
1 in
Material
Stainless steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
186221
Zoro #
G802224809
UPC #
-
Country of Origin
Unknown
Dimensions
Height (in)
1 in
Length (in)
1 in
Width (in)
1 in
Details
Dishwasher Safe
Yes
Material
Stainless steel
Number of Blades
48
Blade Material
Stainless steel
Series
Super Tendermatic
Description
Jaccard Super Tendermatic 48 Blade Meat Tenderizer With 3;Rows Of Stainless Steel Blades For Meat Up To 1" Thick. ;Reduces Cooking Time, Dishwasher Safe.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.