Zoro Homepage

Mesh Filter

  • Mfr # 261755

  • Zoro # G202234941


product price: $51.49
/ea

Key Features

Material
Galvanized Steel
Application
Commercial Kitchen
Height
2 in
Length
16 in
Width
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261755
Zoro #
G202234941
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Length
16 in
Width
25 in

Details

Item
Grease Filter
Material
Galvanized Steel
Application
Commercial Kitchen
Type
Mesh

Description

Mesh Typr Grease Filter;Galvanized, 16" X 25" X 2";Withstands Commercial Kitchen Wear.;No Grease Drippings Onto Grill.;Recommended By Insurance Companies.;Sanitary - Easy To Clean & Maintain.;Efficient Air Flow.;Design Traps 98% Of Foreign Matter.;Protects Blower System & Motor.;Rust Proof-Aluminum.;Rugged Construction - Lightweight.;Approved By N.Y.C. Bureau Of Stds. & Appeal, ;Cal No. 10-60 Sm.;Meets Requirements Of Nfpa Standards No. 90A & B, But;Does Not Meet Nfpa96 Standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.