Zoro Homepage

Mesh Filter

  • Mfr # 261756

  • Zoro # G102234935


product price: $79.59
/ea
Free Shipping & Returns

Key Features

Application
Commercial Kitchen
Width
19.50 in
Material
Galvanized Steel
Length
19.50 in
Height
1.70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261756
Zoro #
G102234935
UPC #
-
Country of Origin
United States

Dimensions

Width
19.50 in
Length
19.50 in
Height
1.70 in

Details

Item
Grease Filter
Application
Commercial Kitchen
Material
Galvanized Steel
Type
Mesh

Description

Mesh Typr Grease Filter;Galvanized, 20" X 20" X 2";Withstands Commercial Kitchen Wear.;No Grease Drippings Onto Grill.;Recommended By Insurance Companies.;Sanitary - Easy To Clean & Maintain.;Efficient Air Flow.;Design Traps 98% Of Foreign Matter.;Protects Blower System & Motor.;Rust Proof-Aluminum.;Rugged Construction - Lightweight.;Approved By N.Y.C. Bureau Of Stds. & Appeal, ;Cal No. 10-60 Sm.;Meets Requirements Of Nfpa Standards No. 90A & B, But;Does Not Meet Nfpa96 Standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.