Zoro Homepage

Microedge Course Grater

  • Mfr # 59181

  • Zoro # G802304419


product price: $17.75
/ea

Key Features

Blade Material
Stainless steel
Handle Included
Yes
Overall Length
1 in
Overall Height (In.)
13 in
Overall Width (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59181
Zoro #
G802304419
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 in
Overall Height (In.)
13 in
Overall Width (In.)
3 in

Details

Blade Material
Stainless steel
Handle Included
Yes
Material
Stainless steel
Blade Fabrication
Chemical etching
Cut Style
Coarse
Dishwasher Safe
Yes

Description

Jaccard Microedge Coarse Grater. ;100% Stainless Steel Frames And Paddles Ensures Lifetime;Performance. ;Ergonomic Non-Slip Handle Design Delivers Comfort And;Safety. ;Dishwasher Safe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.