Zoro Homepage

Microswitchpin, 16A, No, Mi Ni

  • Mfr # 8015255

  • Zoro # G202344923


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Width (in)
3 in
Length (in)
1.5 in
Height (in)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team