
Mirror, Indoor , Convex, 18"Od
Mfr # 2801074
Zoro # G202258008
product price: $62.69
/eaKey Features
Features
17 ft Length Covered
Outside Dia. (In.)
18 in
Length
20.75 in
Material
Plastic
Caster Type
Swivel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2801074
Zoro #
G202258008
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia. (In.)
18 in
Length
20.75 in
Width
19.75 in
Height
6 in
Details
Item
Mirror
Features
17 ft Length Covered
Material
Plastic
Caster Type
Swivel
Description
Material: Plastic ;Length: 17' Covered | 5.2 M Covered ;Outer Diameter: 18" | 457 Mm ;Caster Type: Swivel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.