Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Epoxy Coil 24V

  • Mfr # 511210

  • Zoro # G602279160


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Width (in)
3 in
Length (in)
4 in
Height (in)
2 in
Voltage (V AC)
24 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511210
Zoro #
G602279160
UPC #
-
Country of Origin
Mexico

Dimensions

Width (in)
3 in
Length (in)
4 in
Height (in)
2 in

Details

Voltage (V AC)
24 V

Description

24V Molded Epoxy Coil For Red Hat Ii;7/16" Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.