Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Monitor, Alarm & Light , Flush

  • Mfr # 1381223

  • Zoro # G502226899


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Features
High/Low Temp Alarm with Delay; 9 Volt Battery Back-Up; Waterproof to IP65; Internal Buzzer
Voltage
120 VAC
Width
3 in
Temp. Range (F)
-40° to 230° F
Length
4.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1381223
Zoro #
G502226899
UPC #
-
Country of Origin
Italy

Dimensions

Width
3 in
Length
4.50 in
Height
2 in

Details

Item
Monitor
Features
High/Low Temp Alarm with Delay; 9 Volt Battery Back-Up; Waterproof to IP65; Internal Buzzer
Voltage
120 VAC
Temp. Range (F)
-40° to 230° F

Description

Width: 3 3/4" | 95 Mm ;Height: 6 3/8" | 162 Mm ;Voltage: 120 V Ac ;Temperature Range: 4 To 110 C | -40 To 230 F ;Includes: High/Low Temp Alarm W/ Delay ;Type: Uses 9 Volt Battery Back-Up | Waterproof To Ip65 |;Internal Buzzer Use Existing Junctio

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.