
Motor, Blower
Mfr # 8017882
Zoro # G211292475
product price: $791.99
/ea
Free Shipping & Returns
Key Features
Voltage (V AC)
115/208-230
Length (in)
12.1 in
Width (in)
8.6 in
Height (in)
7 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8017882
Zoro #
G211292475
UPC #
-
Country of Origin
Mexico
Dimensions
Length (in)
12.1 in
Width (in)
8.6 in
Height (in)
7 in
Details
Voltage (V AC)
115/208-230
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.