This item is Discontinued.

Allpoints Allpoints 2721312 Motor, Brushless (24VDC) For Nieco Corp. 2721312

Allpoints 2721312 Motor, Brushless (24VDC) For Nieco Corp. (Discontinued)

  • Mfr # 2721312
  • Zoro # G904942175
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2721312
Zoro #
G904942175
UPC #
-
Country of Origin
Germany

Description

material: steel length: 8 3/4" | 222 mm width: 1 3/4" | 44 mm voltage: 24 v dc amp: 2 outer diameter: 2" | 51 mm includes: wire harness type: 8-pin connector note: use with fmp# 272-1289 motor cable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.