Zoro Homepage

Motor, Condenser Fan For Manitowoc Machines

  • Mfr # 5001017

  • Zoro # G304885645


product price: $1,036.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5001017
Zoro #
G304885645
UPC #
-
Country of Origin
United States

Description

color: gray material: steel length: 7" | 178 mm width: 5" | 127 mm voltage: 208/230 v ac amp: 1.5 terminals: 1/4" tab terminals phase: 1 revolutions per minute: 1050 type: 5" wire leads (black, white, green)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.