
Motor, Evaporator Fan 208V, Cwse
Mfr # 681533
Zoro # G902302902
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Size
2 3/8 in
Voltage (V AC)
208/230
Width (in)
6 in
Length (in)
8.5 in
Rotation
Clockwise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
681533
Zoro #
G902302902
UPC #
-
Country of Origin
Mexico
Dimensions
Size
2 3/8 in
Width (in)
6 in
Length (in)
8.5 in
Height (in)
5 in
Details
Voltage (V AC)
208/230
Rotation
Clockwise
Description
Color: Black ;Material: Steel ;Weight: 3.85 Lb ;Length: 3" | 76 Mm ;Width: 3 1/4" | 83 Mm ;Voltage: 208/230 V Ac ;Amp: 1.0/.84 ;Phase: 1 ;Revolutions Per Minute: 1550 ;Type: 9 1/2" Cord And 2 3/8" Shaft ;Rotation: Clockwise From Shaft End
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.