Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Probe - K Type

  • Mfr # 721241

  • Zoro # G102317768


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Terminals
2
Stem Length (in)
4 in
Cord Length
48 in
Temperature Range
-58F to 482F
Length (in)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
721241
Zoro #
G102317768
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Stem Length (in)
4 in
Cord Length
48 in
Length (in)
4 in
Height (in)
1 in
Width (in)
1 in

Details

Terminals
2
Temperature Range
-58F to 482F
Probe Type
K-Type
With Clock
No
Thermometer Type
Penetration
With Probe
Yes

Description

"K" Type Needle Probe W/ 4Ft. Cord;Can Read Temerature Up To 482°F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.