Zoro Homepage

Non Adj Temp Switch Aaon (Compressor Lock-Out)

  • Mfr # 8009887

  • Zoro # G602328738


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Features
Compressor Lock-Out
Length
6 in
Type
Non Adjustable
Height
1.50 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8009887
Zoro #
G602328738
UPC #
-
Country of Origin
United States

Dimensions

Length
6 in
Height
1.50 in
Width
3 in

Details

Item
Temperature Switch
Features
Compressor Lock-Out
Type
Non Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.