Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nozzle, Spray (Hydro-Pro)

  • Mfr # 1591024

  • Zoro # G002216611


product price: $765.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Height
3 in
Inlet Type
Female NPT
Length
9 in
Temp. Range (F)
200° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1591024
Zoro #
G002216611
UPC #
-
Country of Origin
United States

Dimensions

Height
3 in
Length
9 in
Width
6.50 in
Inlet Size
1/2 in

Details

Item
Nozzle
Material
Nylon
Inlet Type
Female NPT
Temp. Range (F)
200° F
Color
Black

Description

Color: Black ;Material: Nylon ;Length: 5 7/8" ;Height: 7" ;Temperature Range: 200 F Maximum ;National Pipe Thread: 1/2" Female Inlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.