Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut, Compression, 1/8" (10/Pkg) Pk

  • Mfr # 263669

  • Zoro # G302240675


product price: $6.85
/pk 10, $0.68/ea
Sold in multiples of 2 for $13.70

Key Features

Width
1-3/8 in
Height
0.50 in
Size
1/8 in
Length
1.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
263669
Zoro #
G302240675
UPC #
-
Country of Origin
United States

Dimensions

Width
1-3/8 in
Height
0.50 in
Size
1/8 in
Length
1.50 in

Details

Item
Compression Nut

Description

1/8" Cct Compression Nut, 10/Pk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.