Zoro Homepage

Nut, Jam Hex 5/8-18 Zinc

  • Mfr # 7006300

  • Zoro # G302306692


product price: $0.70
/ea
Sold in multiples of 12 for $8.40

Key Features

Features
5/8"-18 Thread
Type
Hex
Width
1 in
Length
1 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7006300
Zoro #
G302306692
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Length
1 in
Height
1 in

Details

Item
Nut
Features
5/8"-18 Thread
Type
Hex
Material
Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.