
Nuts, Wire - Orange (100/Pkg)
Mfr # 281663
Zoro # G602241563
product price: $11.99
/eaKey Features
Features
1 to 2 Wires, #14 Gauge; 1 to 3 Wires, #18 Gauge; 2 to 4 Wires, #16 Gauge
Voltage
600 V
Length
4 in
Color
Orange
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
281663
Zoro #
G602241563
UPC #
-
Country of Origin
United States
Dimensions
Length
4 in
Width
2.50 in
Height
6 in
Details
Item
Wire Nut
Features
1 to 2 Wires, #14 Gauge; 1 to 3 Wires, #18 Gauge; 2 to 4 Wires, #16 Gauge
Voltage
600 V
Color
Orange
Material
Plastic
Temp. Range (F)
221° F
Description
Plastic Wire Nuts, 100/Pk;Max 600V, Max 221 Degrees F;Orange;1 To 2 Wires, #14 Gauge;1 To 3 Wires, #18 Gauge;2 To 4 Wires, #16 Gauge
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.