Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, .291 Id For Taylor Freezer

  • Mfr # 2661066

  • Zoro # G704884880


product price: $0.90
/ea
Sold in multiples of 35 for $31.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2661066
Zoro #
G704884880
UPC #
-
Country of Origin
United States

Description

color: black material: rubber inner diameter: 1/4" | 7 mm outer diameter: 7/16" | 11 mm thickness: 1/16" | 2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.