
Oil 4 Oz.
Mfr # 181452
Zoro # G702225722
product price: $11.99
/eaKey Features
Capacity (oz)
4 oz
Height (in)
6.25 in
Fits Model
ALL
Width (in)
2.5 in
Food Grade
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
181452
Zoro #
G702225722
UPC #
-
Country of Origin
Unknown
Dimensions
Height (in)
6.25 in
Width (in)
2.5 in
Length (in)
2.5 in
Details
Capacity (oz)
4 oz
Fits Model
ALL
Food Grade
Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.