Zoro Homepage

Oil, Penetrating , Food Grd, 2.75

  • Mfr # 1431113

  • Zoro # G203525628


product price: $22.95
/ea

Key Features

Item - All Purpose Cleaners
Penetrating Oil
Cleaner Container Size
2.75 oz
Standards
NSF Certified
Size
5.75 in X 2.25 in X 2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1431113
Zoro #
G203525628
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
2.75 oz
Size
5.75 in X 2.25 in X 2.25 in

Details

Item - All Purpose Cleaners
Penetrating Oil
Standards
NSF Certified

Description

Capacity: 78 G | 2.75 Oz ;Type: Low Odor | Non-Flammable ;Nsf Certified: Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.