
Opener, Can (Crank)
Mfr # 1371235
Zoro # G802231340
product price: $40.15
/eaKey Features
Overall Length
10 in
Overall Width (In.)
4.50 in
Material
Steel
Type
Crank
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1371235
Zoro #
G802231340
UPC #
-
Country of Origin
China
Dimensions
Overall Length
10 in
Overall Width (In.)
4.50 in
Overall Height (In.)
4 in
Details
Item
Bottle Opening Hook
Material
Steel
Type
Crank
Color
Black
Finish
Rubber
Description
Color: Black ;Material: Steel ;Length: 8 5/8" | 219 Mm ;Width: 2 1/4" | 57 Mm ;Coating: Rubber ;Type: Crank, Bottle Opening Hook ;Depth: 4" | 102 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.