Zoro Homepage

Organizer, 3 Lid, W/ Straw Hldr

  • Mfr # 1041128

  • Zoro # G004884832


product price: $669.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1041128
Zoro #
G004884832
UPC #
-
Country of Origin
United States

Description

color: black material: polystyrene width: 6 1/2" | 165 mm height: 24 1/4" | 616 mm includes: (2) straw compartments depth: 14" | 356 mm note: for 5 1/2" diameter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.