Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Organizer, Lid & Cup , 4-Sctn

  • Mfr # 1041126

  • Zoro # G502213103


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Material
Polystyrene
Number of Compartments
4
Orientation
Vertical
Dispenser Type
Cup/Lid Organizer
Depth (in)
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1041126
Zoro #
G502213103
UPC #
-
Country of Origin
United States

Dimensions

Depth (in)
20 in
Overall Height (In.)
19.5 in
Overall Width (In.)
5.25 in

Details

Material
Polystyrene
Number of Compartments
4
Orientation
Vertical
Dispenser Type
Cup/Lid Organizer
Shape
Rectangle
Placement
Countertop
Color
Black
Finish
Polystyrene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.