
Orifice - 38
Mfr # 8010348
Zoro # G102335427
product price: $8.45
/eaKey Features
Height (in)
0.25 in
Orifice Size
38
Length (in)
1.5 in
Width (in)
2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8010348
Zoro #
G102335427
UPC #
-
Country of Origin
United States
Dimensions
Height (in)
0.25 in
Orifice Size
38
Length (in)
1.5 in
Width (in)
2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.