
Orifice - 51
Mfr # 8010349
Zoro # G702335452
product price: $7.69
/eaKey Features
Length (in)
1.5 in
Orifice Size
51
Width (in)
2 in
Height (in)
0.25 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8010349
Zoro #
G702335452
UPC #
-
Country of Origin
United States
Dimensions
Length (in)
1.5 in
Orifice Size
51
Width (in)
2 in
Height (in)
0.25 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.