Zoro Homepage

Overflow-Cp

  • Mfr # 111356

  • Zoro # G003525545


product price: $9.19
/ea

Key Features

Material
Brass
Length
7 in
Height
2.95 in
Color
Chrome
Width
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111356
Zoro #
G003525545
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
7 in
Height
2.95 in
Width
0.39 in
Size
7 in
Pipe Dia. - Drains
1 in

Details

Material
Brass
Color
Chrome
Shape
Tube

Description

7" Chrome Overflow Tube For 1" Drain With Tapered Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.