Zoro Homepage

Overflow-Cp 1X9

  • Mfr # 111357

  • Zoro # G403525589


product price: $8.55
/ea

Key Features

Material
Brass
Width
0.47 in
Color
Chrome
Height
9 in
Length
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111357
Zoro #
G403525589
UPC #
-
Country of Origin
China

Dimensions

Width
0.47 in
Height
9 in
Length
0.47 in
Pipe Dia. - Drains
1 in

Details

Material
Brass
Color
Chrome

Description

Material: Brass;Height: 9"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.