Zoro Homepage

Packing Nut Bushing

  • Mfr # 281091

  • Zoro # G503526554


product price: $1.75
/ea
Sold in multiples of 5 for $8.75

Key Features

Length (In.)
0.75 in
Width
0.75 in
Height (In.)
0.20 in
For Use With
Lever Handle; For 3 in and 3-1/2 in Sink Opening
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
281091
Zoro #
G503526554
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
0.75 in
Width
0.75 in
Height (In.)
0.20 in

Details

Item
Nut Bushing
For Use With
Lever Handle; For 3 in and 3-1/2 in Sink Opening

Description

Waist Drain For Lever Handle ;For 3" & 3-1/2" Sink Opening

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.