Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pad, Filter Pwdr , 14X15"Env, 30-Pk

  • Mfr # 1331466

  • Zoro # G402216013


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Features
Built-In Powder
Height
2 in
Type
Envelope With Hole
Width
14.50 in
Length
15.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1331466
Zoro #
G402216013
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Width
14.50 in
Length
15.75 in

Details

Item
Filter Pad
Features
Built-In Powder
Type
Envelope With Hole

Description

Length: 15" | 381 Mm ;Width: 14" | 356 Mm ;Includes: Built-In Powder ;Type: Envelope With Hole ;Sold In Quantities Of:: 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.