
Pad, Filter Pwdr , 17.5"X28", 30-Pk
Mfr # 1331463
Zoro # G802216057
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Features
Filter Powder
Width
18 in
Height
2 in
Length
31 in
Type
Sheet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1331463
Zoro #
G802216057
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Height
2 in
Length
31 in
Details
Item
Filter Pad
Features
Filter Powder
Type
Sheet
Description
Length: 28" | 711 Mm ;Width: 17 1/2" | 444 Mm ;Includes: Filter Powder ;Type: Sheet ;Sold In Quantities Of:: Pack Of 30
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.