Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pad, Filter Pwdr , 9-5/8X15", Sht

  • Mfr # 1331412

  • Zoro # G102215743


product price: $86.55
/ea
Free Shipping & Returns

Key Features

Features
Built-In Powder
Type
Sheet
Width
15.50 in
Length
15.50 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1331412
Zoro #
G102215743
UPC #
-
Country of Origin
United States

Dimensions

Width
15.50 in
Length
15.50 in
Height
2 in

Details

Item
Filter Pad
Features
Built-In Powder
Type
Sheet

Description

Length: 15" | 381 Mm ;Width: 9 5/8" | 244 Mm ;Includes: Built-In Powder ;Type: Sheet-Type ;Sold In Quantities Of:: 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.